VG-684-SS-4-02
Description
VG-684-SS-4-02 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER SS 4" X 2FT
Part # VG-684-SS-4-02
BDI # 338962
Features
Roller Width - Inch:
3.87
Roller Width - Millimeter:
98.298
Series:
684
Length - Feet:
2
Height - Millimeter:
117.094
Roller Diameter - Millimeter:
15.748
Roller Diameter - Inch:
0.62
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
VG-684-SS-4-03
Description
VG-684-SS-4-03 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER SS 4" X 3FT
Part # VG-684-SS-4-03
BDI # 338963
Features
Roller Width - Inch:
3.87
Roller Width - Millimeter:
98.298
Series:
684
Length - Feet:
3
Height - Millimeter:
117.094
Roller Diameter - Millimeter:
15.748
Roller Diameter - Inch:
0.62
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
VG-684-SS-4-04
Description
VG-684-SS-4-04 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER SS 4" X 4FT
Part # VG-684-SS-4-04
BDI # 338964
Features
Roller Width - Inch:
3.87
Roller Width - Millimeter:
98.298
Series:
684
Length - Feet:
4
Height - Millimeter:
117.094
Roller Diameter - Millimeter:
15.748
Roller Diameter - Inch:
0.62
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
VG-684-SS-6-03
Description
VG-684-SS-6-03 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER SS 6" X 3FT
Part # VG-684-SS-6-03
BDI # 338971
Features
Roller Width - Inch:
5.78
Roller Width - Millimeter:
146.812
Series:
684
Length - Feet:
3
Height - Millimeter:
164.592
Roller Diameter - Millimeter:
15.748
Roller Diameter - Inch:
0.62
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
VG-684-SS-3-06
Description
VG-684-SS-3-06 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER SS 3" X 6FT
Part # VG-684-SS-3-06
BDI # 338958
Features
Roller Width - Inch:
2.96
Roller Width - Millimeter:
75.184
Series:
684
Length - Feet:
6
Height - Millimeter:
92.964
Roller Diameter - Millimeter:
15.748
Roller Diameter - Inch:
0.62
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin