DC 144

COMPARE

DC 144

Description
DC 144 ELECTRIC MOTOR

CENTURY MOTORS

Part # DC 144

BDI # 21526957

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1750
Shaft Diameter - Millimeter: 22.225
Overall Length - Inch: 14.5

Current: DC
Inch - Metric: Inch
Horse Power: 3HP
Other Features: SCR Drive | Current Rating 15 Ampere
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
DC100

COMPARE

DC100

Description
DC100 ; 1/6HP 1140RPM TENV 34 24VDC

CENTURY MOTORS

Part # DC100

BDI # 24534015

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1140
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 5.6

Current: DC
Inch - Metric: Inch
Horse Power: 0.17HP
Other Features: Current Rating 7.5 Ampere
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
DC101

COMPARE

DC101

Description
DC101 GENERAL PURPOSE MOTOR ; 1/6HP 1140RPM TENV 34 230VDC

CENTURY MOTORS

Part # DC101

BDI # 24534017

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1140
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 6.6

Current: DC
Inch - Metric: Inch
Horse Power: 0.17HP
Other Features: Current Rating 0.7 Ampere
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
DC159

COMPARE

DC159

Description
DC159 GENERAL PURPOSE MOTOR ; 3HP 1750RPM TEFC 184TC 180VDC

CENTURY MOTORS

Part # DC159

BDI # 24534021

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.63

Current: DC
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 15 Ampere
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY