1350969 / 13.5X15.5X0.813 HDSF2 VT
Description
CRSEAL 1350969/ 13.5X15.5X0.813 HDSF2 VT ; DBL LIP SEAL
Part # 1350969
BDI # 22779177
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
13.5
Shaft Diameter - Millimeter:
342.9
Inch - Metric:
Inch
330X370X20 HDSH2 VT
Description
CRSEAL 330X370X20 HDSH2 VT DBL LIP SEAL
Part # 330X370X20 HDSH2 VT
BDI # 22780855
Features
Housing Bore - Millimeter:
370
Nominal Width - Millimeter:
20
Housing Bore - Inch:
14.567
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
12.992
Shaft Diameter - Millimeter:
330
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
336.55
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
13.25
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
11.75
Shaft Diameter - Millimeter:
298.45
Inch - Metric:
Inch
150X180X16 HDSF2 VT9
Description
CRSEAL 150X180X16 HDSF2 VT9 DBL LIP SEAL
Part # 150X180X16 HDSF2 VT9
BDI # 22780497
Features
Housing Bore - Millimeter:
180
Nominal Width - Millimeter:
16
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150
Inch - Metric:
Metric
38617 / 3.858X4.527X0.394 SLA-SPL VT
Description
CRSEAL 38617/3.858X4.527X0.394 SLA-SPLVT ; LIP SEAL
Part # 38617
BDI # 22779823
Features
Housing Bore - Millimeter:
114.986
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
4.527
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.858
Shaft Diameter - Millimeter:
97.993
Inch - Metric:
Inch