115X140X12 CRW1 V
Description
CRSEAL 115X140X12 CRW1 V SGL LIP SEAL ; 4.528MM SHAFT DIA 140MM HOUSING BORE
Part # 115X140X12 CRW1 V
BDI # 1244417
Features
Housing Bore - Millimeter:
140
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.528
Shaft Diameter - Millimeter:
115
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186215
16119 / 1.625X2.437X0.313 CRW1 V
Description
CRSEAL 16119 / 1.625X2.437X0.313 CRW1 V ; SGL LIP SEAL
Part # 16119
BDI # 1243427
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182745
23X40X10 HMSA10 V
Description
CRSEAL 23X40X10 HMSA10 V DBL LIP SEAL
Part # 23X40X10 HMSA10 V
BDI # 1257234
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
10
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.906
Shaft Diameter - Millimeter:
23
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606853
34928 / 3.5X4.682X0.451 HMSHA16 V
Description
CRSEAL 34928 / 3.5X4.682X0.451 HMSHA16 V ; DBL LIP SEAL
Part # 34928
BDI # 1251235
Features
Housing Bore - Millimeter:
118.923
Nominal Width - Millimeter:
11.455
Housing Bore - Inch:
4.682
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
605170
37577 / 3.75X5.251X0.438 CRWH1 V
Description
CRSEAL 37577 / 3.75X5.251X0.438 CRWH1 V ; SGL LIP SEAL
Part # 37577
BDI # 1251691
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185776