594080 / 9.688X10.875X0.625 HDS1 R
Description
CRSEAL 594080/ 9.688X10.875X0.625 HDS1 R ; SGL LIP SEAL
Part # 594080
BDI # 1254646
Features
Housing Bore - Millimeter:
276.225
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
9.688
Shaft Diameter - Millimeter:
246.075
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
186974
79998 / 8X9.25X0.625 CRWHA1 R
Description
CRSEAL 79998 / 8X9.25X0.625 CRWHA1 R ; DBL LIP SEAL
Part # 79998
BDI # 1297135
Features
Housing Bore - Millimeter:
234.95
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
187307
220X250X15 HMS5 RG
Description
CRSEAL 220X250X15 HMS5 RG LIP SEAL ; 8.661MM SHAFT DIA 250MM HOUSING BORE
Part # 220X250X15 HMS5 RG
BDI # 1258134
Features
Housing Bore - Millimeter:
250
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.843
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
8.661
Shaft Diameter - Millimeter:
220
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
187409
79960 / 8X9X0.625 CRWH1 R
Description
CRSEAL 79960/ 8X9X0.625 CRWH1 R LIP SEAL
Part # 79960
BDI # 1244677
Features
Housing Bore - Millimeter:
228.6
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187304
86260 / 8.625X10.625X0.625 CRWH1 R
Description
CRSEAL 86260/ 8.625X10.625X0.625 CRWH1 R ; SGL LIP SEAL
Part # 86260
BDI # 1297460
Features
Housing Bore - Millimeter:
269.875
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
8.625
Shaft Diameter - Millimeter:
219.075
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
604332