21333-3266
Description
21333-3266 OIL SEAL ; NON RETURNABLE 946MM ID 979MM OD 20MM W
Part # 21333-3266
BDI # 22810029
Features
Housing Bore - Millimeter:
979.221
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
38.552
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
37.24
Shaft Diameter - Millimeter:
945.896
Inch - Metric:
Inch
21340-3799
Description
21340-3799 OIL SEAL ; 891MM ID X 994MM OD X 51MM W LARGE BORE
Part # 21340-3799
BDI # 22820107
Features
Housing Bore - Millimeter:
994.08
Nominal Width - Millimeter:
50.8
Housing Bore - Inch:
39.137
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
2
Shaft Diameter - Inch:
35.075
Shaft Diameter - Millimeter:
890.905
Inch - Metric:
Inch
25003-9554
Description
25003-9554 OIL SEAL ; NON RETURNABLE 953MM ID 1003MM OD 21MM W
Part # 25003-9554
BDI # 22821309
Features
Housing Bore - Millimeter:
1003.3
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
39.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
37.5
Shaft Diameter - Millimeter:
952.5
Inch - Metric:
Inch
24702-5595
Description
24702-5595 OIL SEAL ; NON RETURNABLE 902MM ID 965MM OD 25MM W
Part # 24702-5595
BDI # 22825912
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
35.5
Shaft Diameter - Millimeter:
901.7
Inch - Metric:
Inch
21332-9931
Description
21332-9931 OIL SEAL ; NON RETURNABLE 945MM ID 970MM OD 19MM W
Part # 21332-9931
BDI # 22834575
Features
Housing Bore - Millimeter:
970.407
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
38.205
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
37.205
Shaft Diameter - Millimeter:
945.007
Inch - Metric:
Inch