14857 / 1.5X2X0.25 HM14 R
Description
CRSEAL 14857/ 1.5X2X0.25 HM14 R LIP SEAL
Part # 14857
BDI # 1414032
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182290
13862 / 1.375X2.502X0.25 HM21 R
Description
CRSEAL 13862 / 1.375X2.502X0.25 HM21 R ; SGL LIP SEAL
Part # 13862
BDI # 1241849
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604149
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.937
Shaft Diameter - Millimeter:
49.2
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200327
34408 / 3.438X4.999X0.438 CRWHA1 R
Description
CRSEAL 34408/ 3.438X4.999X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 34408
BDI # 1251177
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604989