8795 / 0.875X1.624X0.25 CRW1 V
Description
CRSEAL 8795 / 0.875X1.624X0.25 CRW1 V ; SGL LIP SEAL
Part # 8795
BDI # 1297791
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187434
19777 / 2X2.623X0.313 CRWA1 V
Description
CRSEAL 19777 / 2X2.623X0.313 CRWA1 V ; DBL LIP SEAL
Part # 19777
BDI # 1243409
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604025