65X85X10 HMSA10 RG
Description
CRSEAL 65X85X10 HMSA10 RG DBL LIP SEAL ; 2.559MM SHAFT DIA 85MM HOUSING BORE
Part # 65X85X10 HMSA10 RG
BDI # 1414893
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608769
110X130X12 CRW1 R
Description
CRSEAL 110X130X12 CRW1 R SGL LIP SEAL ; 4.331MM SHAFT DIA 130MM HOUSING BORE
Part # 110X130X12 CRW1 R
BDI # 1414184
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186116
68X90X10 HMSA10 V
Description
CRSEAL 68X90X10 HMSA10 V DBL LIP SEAL
Part # 68X90X10 HMSA10 V
BDI # 1257059
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.677
Shaft Diameter - Millimeter:
68
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608809
68X90X10 HMS5 V
Description
CRSEAL 68X90X10 HMS5 V SGL LIP SEAL ; VITON
Part # 68X90X10 HMS5 V
BDI # 1257058
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.677
Shaft Diameter - Millimeter:
68
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608811
7624 / 0.75X1.624X0.25 CRWA1 V
Description
CRSEAL 7624 / 0.75X1.624X0.25 CRWA1 V ; DBL LIP SEAL
Part # 7624
BDI # 1297094
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603327