35058 / 3.5X4.842X0.903 PLUSXL H
Description
CRSEAL 35058 / 3.5X4.842X0.903 PLUSXL H ; SCOT SEAL
Part # 35058
BDI # 1414510
Features
Housing Bore - Millimeter:
122.987
Nominal Width - Millimeter:
22.936
Housing Bore - Inch:
4.842
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.903
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
547587 / 1.75X2.437X0.315 CRWA1 H
Description
CRSEAL 547587 / 1.75X2.437X0.315 CRWA1 H ; DBL LIP SEAL
Part # 547587
BDI # 1253990
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605027
46300 / 4.625X6.001X2.469 PLUSXL H
Description
CRSEAL 46300/ 4.625X6.001X2.469 PLUSXL H ; SCOT SEAL
Part # 46300
BDI # 1252892
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
23.165
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.912
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
562487 / 1.125X1.624X0.256 CRWA1 H
Description
CRSEAL 562487/ 1.125X1.624X0.256 CRWA1 H ; DBL LIP SEAL
Part # 562487
BDI # 1254138
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.256
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
547586 / 1.375X1.874X0.256 CRW1 H
Description
CRSEAL 547586 / 1.375X1.874X0.256 CRW1 H ; SGL LIP SEAL
Part # 547586
BDI # 1253989
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605026