100X130X12ADL VITON
Description
100X130X12ADL FPM SHAFT SEAL ; 3.937MM SHAFT DIA 130MM HOUSING BORE
Part # 10013012ADLV
BDI # 444350
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630764