.687X1.250X.250BDL
Description
.687X1.250X.250BDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # .6871.250.250BDL
BDI # 24865912
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.687
Shaft Diameter - Millimeter:
17.45
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
27X39X10.5BDL
Description
27X39X10.5BDL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 273910.5BDL
BDI # 24865078
Features
Housing Bore - Millimeter:
39
Nominal Width - Millimeter:
10.5
Housing Bore - Inch:
1.535
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.413
Shaft Diameter - Inch:
1.063
Shaft Diameter - Millimeter:
27
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
28X39X08ADL
Description
28X39X08ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 283908ADL
BDI # 24865096
Features
Housing Bore - Millimeter:
39
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.535
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
28
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
25X33X04BDL VITON
Description
25X33X04BDL FPM SHAFT SEAL ; 7PSI STEEL CASE
Part # 253304BDLV
BDI # 24865046
Features
Housing Bore - Millimeter:
33
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.299
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
5
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.945
Shaft Diameter - Millimeter:
24
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD