280X310X15A VITON
Description
280X310X15A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 28031015AV
BDI # 447876
Features
Housing Bore - Millimeter:
310
Nominal Width - Millimeter:
15
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
11.024
Shaft Diameter - Millimeter:
280
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630490
Features
Housing Bore - Millimeter:
270
Nominal Width - Millimeter:
16
Housing Bore - Inch:
10.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
9.646
Shaft Diameter - Millimeter:
245
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
280X310X16ADL
Description
280X310X16ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 28031016ADL
BDI # 24865846
Features
Housing Bore - Millimeter:
310
Nominal Width - Millimeter:
16
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
11.024
Shaft Diameter - Millimeter:
280
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
8.000X10.000X.750CDL
Description
8.000X10.000X.750CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 8.00010.000.750CDL
BDI # 24866272
Features
Housing Bore - Millimeter:
254
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
8.000X10.000X.625ADL
Description
8.000X10.000X.625ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 8.00010.000.625ADL
BDI # 24866270
Features
Housing Bore - Millimeter:
254
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure