250X280X15ADL-P
Description
250X280X15ADL-P NBR SHAFT SEAL ; 140PSI RUBBER COVER STEEL
Part # 25028015ADLP
BDI # 24865826
Features
Housing Bore - Millimeter:
280
Nominal Width - Millimeter:
15
Housing Bore - Inch:
11.024
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.843
Shaft Diameter - Millimeter:
250
Inch - Metric:
Metric
230X285X12ADL
Description
230X285X12ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 23028512ADL
BDI # 24865820
Features
Housing Bore - Millimeter:
285
Nominal Width - Millimeter:
12
Housing Bore - Inch:
11.22
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
9.055
Shaft Diameter - Millimeter:
230
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
240X280X16A
Description
240X280X16A NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 24028016A
BDI # 447316
Features
Housing Bore - Millimeter:
280
Nominal Width - Millimeter:
16
Housing Bore - Inch:
11.024
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
9.449
Shaft Diameter - Millimeter:
240
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure