300X340X20CDL
Description
300X340X20CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 30034020CDL
BDI # 24865854
Features
Housing Bore - Millimeter:
340
Nominal Width - Millimeter:
20
Housing Bore - Inch:
13.386
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
300X350X15CDL
Description
300X350X15CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 30035015CDL
BDI # 448302
Features
Housing Bore - Millimeter:
350
Nominal Width - Millimeter:
15
Housing Bore - Inch:
13.78
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
Global Part Number GPN:
630653
260X320X20ADL
Description
260X320X20ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 26032020ADL
BDI # 24865836
Features
Housing Bore - Millimeter:
320
Nominal Width - Millimeter:
20
Housing Bore - Inch:
12.598
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
10.236
Shaft Diameter - Millimeter:
260
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
300X360X24ADL
Description
300X360X24ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 30036024ADL
BDI # 24865858
Features
Housing Bore - Millimeter:
360
Nominal Width - Millimeter:
24
Housing Bore - Inch:
14.173
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.945
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
300X344X20A
Description
300X344X20A NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 30034420A
BDI # 24865856
Features
Housing Bore - Millimeter:
344
Nominal Width - Millimeter:
20
Housing Bore - Inch:
13.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure