380X420X20ADL
Description
380X420X20ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 38042020ADL
BDI # 449232
Features
Housing Bore - Millimeter:
420
Nominal Width - Millimeter:
20
Housing Bore - Inch:
16.535
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
14.961
Shaft Diameter - Millimeter:
380
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630509
394X420X16ADL
Description
394X420X16ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 39442016ADL
BDI # 22539133
Features
Housing Bore - Millimeter:
420
Nominal Width - Millimeter:
16
Housing Bore - Inch:
16.535
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
15.512
Shaft Diameter - Millimeter:
394
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure