390X430X20ADL
Description
390X430X20ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 39043020ADL
BDI # 24865872
Features
Housing Bore - Millimeter:
430
Nominal Width - Millimeter:
20
Housing Bore - Inch:
16.929
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
15.354
Shaft Diameter - Millimeter:
390
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure