32383PSB-H-BX
Description
32383PSB-H-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
Part # 75012812
BDI # 21461588
Features
Housing Bore - Millimeter:
96.52
Nominal Width - Millimeter:
7.62
Housing Bore - Inch:
3.8
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.3
Shaft Diameter - Inch:
3.2
Shaft Diameter - Millimeter:
81.28
Inch - Metric:
Inch
76X100X12ADL
Description
76X100X12ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 7610012ADL
BDI # 24865550
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
2.992
Shaft Diameter - Millimeter:
76
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
2.875X3.750X.375B
Description
2.875X3.750X.375B NBR SHAFT SEAL ; 7PSI
Part # 2.8753.750.375B
BDI # 24866152
Features
Housing Bore - Millimeter:
95.25
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
60X100X10ADL VITON
Description
60X100X10ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 6010010ADLV
BDI # 24865448
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
13
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
2.913
Shaft Diameter - Millimeter:
74
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD