Features
Housing Bore - Millimeter:
964.946
Nominal Width - Millimeter:
0
Housing Bore - Inch:
37.99
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0
Shaft Diameter - Inch:
36.22
Shaft Diameter - Millimeter:
919.988
Inch - Metric:
Inch
Other Features:
Excluder Seal
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
36
Shaft Diameter - Millimeter:
914.4
Inch - Metric:
Inch
21852-3837
Description
21852-3837 OIL SEAL ; 889MM ID X 965MM OD X 22MM W LARGE BORE
Part # 21852-3837
BDI # 22837059
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
35
Shaft Diameter - Millimeter:
889
Inch - Metric:
Inch
21238-4421
Description
21238-4421 OIL SEAL ; 914MM ID X 965MM OD X 22MM W LARGE BORE
Part # 21238-4421
BDI # 22842067
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
36
Shaft Diameter - Millimeter:
914.4
Inch - Metric:
Inch
25003-5662
Description
25003-5662 OIL SEAL ; LARGE BORE 914MM ID X 965MM OD X 19MM W
Part # 25003-5662
BDI # 22845531
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
38
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
36
Shaft Diameter - Millimeter:
914.4
Inch - Metric:
Inch