90X110X06ADL
Description
90X110X06ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 9011006ADL
BDI # 24865612
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
6
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
6
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
3.625X4.375X.500ADL
Description
3.625X4.375X.500ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 3.6254.375.500ADL
BDI # 24866186
Features
Housing Bore - Millimeter:
111.125
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
84X110X10ADL
Description
84X110X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 8411010ADL
BDI # 24865580
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.307
Shaft Diameter - Millimeter:
84
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
3.250X4.250X.313ADL
Description
3.250X4.250X.313ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 3.2504.250.313ADL
BDI # 24866160
Features
Housing Bore - Millimeter:
107.95
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
4.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure