85X115X10ADL
Description
85X115X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 8511510ADL
BDI # 24865590
Features
Housing Bore - Millimeter:
115
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.528
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
85
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
3.250X4.500X.625A
Description
3.250X4.500X.625A NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 3.2504.500.625A
BDI # 24866166
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
3.312X4.500X.500ADL
Description
3.312X4.500X.500ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 3.3124.500.500ADL
BDI # 24866172
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.312
Shaft Diameter - Millimeter:
84.125
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
3.250X4.625X.438C
Description
3.250X4.625X.438C NBR SHAFT SEAL ; 7PSI
Part # 3.2504.625.438C
BDI # 24866168
Features
Housing Bore - Millimeter:
117.475
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
3.625X4.375X.500ADL
Description
3.625X4.375X.500ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 3.6254.375.500ADL
BDI # 24866186
Features
Housing Bore - Millimeter:
111.125
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure