40077 / 4X5.626X0.375 CRWA1 R
Description
CRSEAL 40077 / 4X5.626X0.375 CRWA1 R ; DBL LIP SEAL
Part # 40077
BDI # 1252031
Features
Housing Bore - Millimeter:
142.875
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
5.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604092
41171 / 4.125X5.126X0.438 CRWH1 V
Description
CRSEAL 41171 / 4.125X5.126X0.438 CRWH1 V ; SGL LIP SEAL
Part # 41171
BDI # 1252226
Features
Housing Bore - Millimeter:
130.2
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.126
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.125
Shaft Diameter - Millimeter:
104.775
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186006
41186 / 4.125X5.251X0.438 CRWH1 V
Description
CRSEAL 41186 / 4.125X5.251X0.438 CRWH1 V ; SGL LIP SEAL
Part # 41186
BDI # 1252227
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.125
Shaft Diameter - Millimeter:
104.775
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186008
41265 / 4.125X5.501X0.438 CRWH1 R
Description
CRSEAL 41265 / 4.125X5.501X0.438 CRWH1 R ; SGL LIP SEAL
Part # 41265
BDI # 1252232
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.125
Shaft Diameter - Millimeter:
104.775
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186011
42644 / 4.25X6.25X0.5 CRWH1 R
Description
CRSEAL 42644 / 4.25X6.25X0.5 CRWH1 R ; SGL LIP SEAL
Part # 42644
BDI # 1252365
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186097