210X250X15ADL VITON
Description
210X250X15ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 21025015ADLV
BDI # 24865804
Features
Housing Bore - Millimeter:
250
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.843
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
8.268
Shaft Diameter - Millimeter:
210
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
8.000X10.000X.750CDL
Description
8.000X10.000X.750CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 8.00010.000.750CDL
BDI # 24866272
Features
Housing Bore - Millimeter:
254
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
8.000X10.000X.625ADL
Description
8.000X10.000X.625ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 8.00010.000.625ADL
BDI # 24866270
Features
Housing Bore - Millimeter:
254
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
190X215X15ADL
Description
190X215X15ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 19021515ADL
BDI # 446374
Features
Housing Bore - Millimeter:
215
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
190
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630625
7.250X8.750X.625ADL
Description
7.250X8.750X.625ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 7.2508.750.625ADL
BDI # 24866260
Features
Housing Bore - Millimeter:
222.25
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.25
Shaft Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure