6.500X7.750X.625ADL
Description
6.500X7.750X.625ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 6.5007.750.625ADL
BDI # 24866254
Features
Housing Bore - Millimeter:
196.85
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.5
Shaft Diameter - Millimeter:
165.1
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
6.625X7.625X.625C
Description
6.625X7.625X.625C NBR SHAFT SEAL ; 7PSI
Part # 6.6257.625.625C
BDI # 24866256
Features
Housing Bore - Millimeter:
193.675
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.625
Shaft Diameter - Millimeter:
168.275
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
61766PSA-H-BX
Description
61766PSA-H-BX LIP SHAFT SEAL ; NITRILE SGL DBL
Part # 75017521
BDI # 21930792
Features
Housing Bore - Millimeter:
193.675
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.625
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.125
Shaft Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Other Features:
Precision Ground OD
61755PSA-H-BX
Description
61755PSA-H-BX LIP SHAFT SEAL ; POLYACRYLATE SGL DBL
Part # 75017514
BDI # 897713
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
14.275
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
6.187
Shaft Diameter - Millimeter:
157.15
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
642755