165X200X15A
Description
165X200X15A NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 16520015A
BDI # 24865762
Features
Housing Bore - Millimeter:
200
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
6.496
Shaft Diameter - Millimeter:
165
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
180X200X15CDL
Description
180X200X15CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 18020015CDL
BDI # 24865772
Features
Housing Bore - Millimeter:
200
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
7.000X8.000X.500ADL
Description
7.000X8.000X.500ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 7.0008.000.500ADL
BDI # 23111704
Features
Housing Bore - Millimeter:
203.2
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure