556395 / 73.171X75.671X0.925 HS8 H
Description
CRSEAL 556395/ 73.171X75.671X0.925 HS8 H ; SGL LIP SEAL
Part # 556395
BDI # 22779257
Features
Housing Bore - Millimeter:
1922.043
Nominal Width - Millimeter:
23.495
Housing Bore - Inch:
75.671
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.925
Shaft Diameter - Inch:
73.171
Shaft Diameter - Millimeter:
1858.543
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
Features
Housing Bore - Millimeter:
1905
Nominal Width - Millimeter:
0
Housing Bore - Inch:
75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0
Shaft Diameter - Inch:
73.03
Shaft Diameter - Millimeter:
1854.962
Inch - Metric:
Inch
25003-5624
Description
25003-5624 OIL SEAL ; LARGE BORE 1892MM IDX1930MM OD X 19MM W
Part # 25003-5624
BDI # 22839061
Features
Housing Bore - Millimeter:
1930.4
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
76
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
74.5
Shaft Diameter - Millimeter:
1892.3
Inch - Metric:
Inch
25003-8865
Description
25003-8865 OIL SEAL ; NON-RETURNABLE 1880MM ID 1930MM OD
Part # 25003-8865
BDI # 22840793
Features
Housing Bore - Millimeter:
1930.4
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
76
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
74
Shaft Diameter - Millimeter:
1879.6
Inch - Metric:
Inch
25003-4702
Description
25003-4702 OIL SEAL ; LARGE BORE 1905MM IDX1930MM OD X 10MM W
Part # 25003-4702
BDI # 22846518
Features
Housing Bore - Millimeter:
1930.4
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
76
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
75
Shaft Diameter - Millimeter:
1905
Inch - Metric:
Inch