7.250X8.750X.625ADL
Description
7.250X8.750X.625ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 7.2508.750.625ADL
BDI # 24866260
Features
Housing Bore - Millimeter:
222.25
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.25
Shaft Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
190X230X15ADL
Description
190X230X15ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 19023015ADL
BDI # 24865780
Features
Housing Bore - Millimeter:
230
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.055
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
190
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
7.500X9.000X.625CDL
Description
7.500X9.000X.625CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 7.5009.000.625CDL
BDI # 24866264
Features
Housing Bore - Millimeter:
228.6
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.5
Shaft Diameter - Millimeter:
190.5
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD