.354X.703X.156A
Description
.354X.703X.156A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # .354.703.156A
BDI # 443171
Features
Housing Bore - Millimeter:
17.856
Nominal Width - Millimeter:
3.962
Housing Bore - Inch:
0.703
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.354
Shaft Diameter - Millimeter:
8.992
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
631020
26001-7009
Description
26001-7009 HI-PERFORMANCE SEAL ; NON-RETURNABLE 12MM ID 18MM OD
Part # 26001-7009
BDI # 22834144
Features
Housing Bore - Millimeter:
17.856
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
0.703
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.125
Shaft Diameter - Inch:
0.469
Shaft Diameter - Millimeter:
11.913
Inch - Metric:
Inch