20X30X08ADL
Description
20X30X08ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 203008ADL
BDI # 24864988
Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
13X30X09ADL
Description
13X30X09ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 133009ADL
BDI # 24864932
Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
9
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
0.512
Shaft Diameter - Millimeter:
13
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
20X30X09ADL
Description
20X30X09ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 203009ADL
BDI # 24864990
Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
9
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
16X30X7PSCW
Description
16X30X7PSCW LIP SHAFT SEAL ; MTO POLYACRYLATE SGL SPRING RUBBRZED
Part # 75006511
BDI # 897721
Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Inch - Metric:
Metric
Other Features:
Low Pressure | Bi-Directional Helix