9604 / 0.969X1.406X0.25 CRWA1 P
Description
CRSEAL 9604 / 0.969X1.406X0.25 CRWA1 P ; DBL LIP SEAL
Part # 9604
BDI # 1298064
Features
Housing Bore - Millimeter:
35.712
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.406
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
0.969
Shaft Diameter - Millimeter:
24.613
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187512
.969X1.406X.250BDL
Description
.969X1.406X.250BDL NBR SHAFT SEAL ; STEEL CASE
Part # .9691.406.250BDL
BDI # 443434
Features
Housing Bore - Millimeter:
35.712
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.406
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.969
Shaft Diameter - Millimeter:
24.613
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
0961402VTB-H
Description
0961402VTB-H LIP SHAFT SEAL ; MTO VITON DBL SPRING
Part # 75001553
BDI # 899704
Features
Housing Bore - Millimeter:
35.712
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.406
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.969
Shaft Diameter - Millimeter:
24.613
Inch - Metric:
Inch