25X37X7 CRW1 R
Description
CRSEAL 25X37X7 CRW1 R SGL LIP SEAL ; 0.984MM SHAFT DIA 37MM HOUSING BORE
Part # 25X37X7 CRW1 R
BDI # 1242315
Features
Housing Bore - Millimeter:
37
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.457
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187537
15X37X6TC-BX
Description
15X37X6TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75005885
BDI # 880434
Features
Housing Bore - Millimeter:
37
Nominal Width - Millimeter:
6
Housing Bore - Inch:
1.457
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
Global Part Number GPN:
636866
20X37X6SB
Description
20X37X6SB LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
Part # 67093130
BDI # 895166
Features
Housing Bore - Millimeter:
37
Nominal Width - Millimeter:
6
Housing Bore - Inch:
1.457
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Without Inner Case | Low Pressure
Global Part Number GPN:
640004
20X37X7-R2LS32-S
Description
20X37X7-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 20X37X7-R2LS32-S
BDI # 21524192
Features
Housing Bore - Millimeter:
37
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.457
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Small Bore
17X37X5TC-BX
Description
17X37X5TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75020738
BDI # 880833
Features
Housing Bore - Millimeter:
37
Nominal Width - Millimeter:
5
Housing Bore - Inch:
1.457
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric
Global Part Number GPN:
639526