20X40X11ADL

COMPARE

20X40X11ADL

Description
20X40X11ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL

HARWAL

Part # 204011ADL

BDI # 446977

Features

Housing Bore - Millimeter: 40
Nominal Width - Millimeter: 11
Housing Bore - Inch: 1.575
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 0.787
Shaft Diameter - Millimeter: 20
Inch - Metric: Metric
Other Features: Press Fit Mounting | For Low Pressure Application
Global Part Number GPN: 630706

Price Inventory : Available to order
Loading Price
QTY
31X40X07ADL

COMPARE

31X40X07ADL

Description
31X40X07ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL

HARWAL

Part # 314007ADL

BDI # 24865144

Features

Housing Bore - Millimeter: 40
Nominal Width - Millimeter: 7
Housing Bore - Inch: 1.575
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.276
Shaft Diameter - Inch: 1.22
Shaft Diameter - Millimeter: 31
Inch - Metric: Metric
Other Features: Press Fit Mounting | Low Pressure

Price Inventory : Available to order
Loading Price
QTY
17X40X5PSC

COMPARE

17X40X5PSC

Description
17X40X5PSC LIP SHAFT SEAL ; MTO POLY SGL SPRING RUBBERIZED

DICHTOMATIK

Part # 75007300

BDI # 897479

Features

Housing Bore - Millimeter: 40
Nominal Width - Millimeter: 5
Housing Bore - Inch: 1.575
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Shaft Diameter - Inch: 0.669
Shaft Diameter - Millimeter: 17
Inch - Metric: Metric
Other Features: Low Pressure
Global Part Number GPN: 639532

Price Inventory : Available to order
Loading Price
QTY