Features
Housing Bore - Millimeter:
42.5
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.673
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
28
Inch - Metric:
Metric
28X42.5X08A
Description
28X42.5X08A NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 2842.508A
BDI # 24865100
Features
Housing Bore - Millimeter:
42.5
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.673
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
28
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
28X42.5X8ADL
Description
28X42.5X08ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 2842.508ADL
BDI # 447946
Features
Housing Bore - Millimeter:
42.5
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.673
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
28
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
629483
28X42.5X8TC-BX
Description
28X42.5X8TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75021582
BDI # 882032
Features
Housing Bore - Millimeter:
42.5
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.673
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
28
Inch - Metric:
Metric
Global Part Number GPN:
637294