25X43X10ADL VITON

COMPARE

25X43X10ADL VITON

Description
25X43X10ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL

HARWAL

Part # 254310ADLV

BDI # 24865062

Features

Housing Bore - Millimeter: 43
Nominal Width - Millimeter: 10
Housing Bore - Inch: 1.693
Solid or Split Seal: Solid
Lip Material: Viton

Nominal Width - Inch: 0.394
Shaft Diameter - Inch: 0.984
Shaft Diameter - Millimeter: 25
Inch - Metric: Metric
Other Features: Press Fit Mounting | Low Pressure

Price Inventory : Available to order
Loading Price
QTY
35X43X07ADL

COMPARE

35X43X07ADL

Description
35X43X07ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL

HARWAL

Part # 354307ADL

BDI # 24865188

Features

Housing Bore - Millimeter: 43
Nominal Width - Millimeter: 7
Housing Bore - Inch: 1.693
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.276
Shaft Diameter - Inch: 1.378
Shaft Diameter - Millimeter: 35
Inch - Metric: Metric
Other Features: Press Fit Mounting | Low Pressure

Price Inventory : Available to order
Loading Price
QTY