Features
Housing Bore - Millimeter:
270
Nominal Width - Millimeter:
16
Housing Bore - Inch:
10.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
9.646
Shaft Diameter - Millimeter:
245
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
230X270X15ADL
Description
230X270X15ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 23027015ADL
BDI # 24865816
Features
Housing Bore - Millimeter:
270
Nominal Width - Millimeter:
15
Housing Bore - Inch:
10.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.055
Shaft Diameter - Millimeter:
230
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure