280X310X15A VITON
Description
280X310X15A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 28031015AV
BDI # 447876
Features
Housing Bore - Millimeter:
310
Nominal Width - Millimeter:
15
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
11.024
Shaft Diameter - Millimeter:
280
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630490
280X310X16ADL
Description
280X310X16ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 28031016ADL
BDI # 24865846
Features
Housing Bore - Millimeter:
310
Nominal Width - Millimeter:
16
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
11.024
Shaft Diameter - Millimeter:
280
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
250X310X25BDL
Description
250X310X25BDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 25031025BDL
BDI # 24865828
Features
Housing Bore - Millimeter:
310
Nominal Width - Millimeter:
25
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
9.843
Shaft Diameter - Millimeter:
250
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
200X310X18A
Description
200X310X18A NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 20031018A
BDI # 24865800
Features
Housing Bore - Millimeter:
310
Nominal Width - Millimeter:
18
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
270X310X16CDL
Description
270X310X16CDL NBR SHAFT SEAL ; POR 7PSI STEEL CASE
Part # 27031016CDL
BDI # 447794
Features
Housing Bore - Millimeter:
310
Nominal Width - Millimeter:
16
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
10.63
Shaft Diameter - Millimeter:
270
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
Global Part Number GPN:
632798