300X320X20A
Description
300X320X20A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 30032020A
BDI # 448288
Features
Housing Bore - Millimeter:
320
Nominal Width - Millimeter:
20
Housing Bore - Inch:
12.598
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
633039
300X320X20TC
Description
300X320X20TC LIP SHAFT SEAL ; MTO NITRILE DBL SPRING RUBBERIZED
Part # 75012074
BDI # 882146
Features
Housing Bore - Millimeter:
320
Nominal Width - Millimeter:
20
Housing Bore - Inch:
12.598
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Global Part Number GPN:
641126