1117078 / 11.172X12.983X0.875 HS8 V
Description
CRSEAL 1117078/11.172X12.983X0.875 HS8 V ; SGL LIP SEAL
Part # 1117078
BDI # 22779555
Features
Housing Bore - Millimeter:
329.768
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
12.983
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
11.125
Shaft Diameter - Millimeter:
282.575
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock