380X420X20ADL

COMPARE

380X420X20ADL

Description
380X420X20ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL

HARWAL

Part # 38042020ADL

BDI # 449232

Features

Housing Bore - Millimeter: 420
Nominal Width - Millimeter: 20
Housing Bore - Inch: 16.535
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 14.961
Shaft Diameter - Millimeter: 380
Inch - Metric: Metric
Other Features: Press Fit Mounting | For Low Pressure Application
Global Part Number GPN: 630509

Price Inventory : Available to order
Loading Price
QTY
394X420X16ADL

COMPARE

394X420X16ADL

Description
394X420X16ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL

HARWAL

Part # 39442016ADL

BDI # 22539133

Features

Housing Bore - Millimeter: 420
Nominal Width - Millimeter: 16
Housing Bore - Inch: 16.535
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.63
Shaft Diameter - Inch: 15.512
Shaft Diameter - Millimeter: 394
Inch - Metric: Metric
Other Features: Press Fit Mounting | Low Pressure

Price Inventory : Available to order
Loading Price
QTY