15716 / 1.575X2.161X0.511 HMSA16 P
Description
CRSEAL 15716/ 1.575X2.161X0.511 HMSA16 P ; DBL LIP SEAL
Part # 15716
BDI # 1414053
Features
Housing Bore - Millimeter:
54.889
Nominal Width - Millimeter:
12.979
Housing Bore - Inch:
2.161
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | Flanged OD
Global Part Number GPN:
605078
3543 SEAL
Description
3543 SEAL OIL SEAL ; 1.378" SHAFT DIAMETER 2 LIP
Part # 3543 SEAL
BDI # 1337805
Features
Housing Bore - Millimeter:
54.89
Nominal Width - Millimeter:
14.66
Housing Bore - Inch:
2.161
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Assembled | General Purpose | With Inner Case | Hydrodynamic Lip-Bidirectional
Global Part Number GPN:
634175