22347 / 2.25X2.891X0.563 CRWA1 R
Description
CRSEAL 22347 / 2.25X2.891X0.563 CRWA1 R ; DBL LIP SEAL
Part # 22347
BDI # 18204891
Features
Housing Bore - Millimeter:
73.431
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
2.891
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
21121 / 2.125X2.891X0.25 HM14 R
Description
CRSEAL 21121 / 2.125X2.891X0.25 HM14 R ; SGL LIP SEAL
Part # 21121
BDI # 1246012
Features
Housing Bore - Millimeter:
73.431
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.891
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183901
Features
Housing Bore - Millimeter:
73.431
Nominal Width - Millimeter:
7.366
Housing Bore - Inch:
2.891
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.945
Shaft Diameter - Millimeter:
49.403
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Global Part Number GPN:
198707
15025 H1L5
Description
15025 H1L5 ROTARY LIP SEAL ; NON-RETURNABLE NBR LDS 1.875 2.891
Part # 15025 H1L5
BDI # 18226173
Features
Housing Bore - Millimeter:
73.431
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.891
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
73.431
Nominal Width - Millimeter:
6.375
Housing Bore - Inch:
2.891
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
640190