18259 / 1.813X3.003X0.892 HDDF1 R
Description
CRSEAL 18259 / 1.813X3.003X0.892 HDDF1 R ; DBL LIP SEAL
Part # 18259
BDI # 1244697
Features
Housing Bore - Millimeter:
76.276
Nominal Width - Millimeter:
22.657
Housing Bore - Inch:
3.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.892
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
7347 H1L5
Description
7347 H1L5 ROTARY LIP SEAL ; NON-RETURNABLE NBR LPD 1.938 3.003
Part # 7347 H1L5
BDI # 18227221
Features
Housing Bore - Millimeter:
76.276
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
18405 H1L5
Description
18405 H1L5 ROTARY LIP SEAL ; NON-RETURNABLE NBR LUPW 1.938 3.003
Part # 18405 H1L5
BDI # 18223073
Features
Housing Bore - Millimeter:
76.276
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch