25572 / 2.559X3.142X0.315 HMSA7 V

COMPARE

25572 / 2.559X3.142X0.315 HMSA7 V

Description
CRSEAL 25572 / 2.559X3.142X0.315 HMSA7 V ; DBL LIP SEAL

SKF

Part # 25572

BDI # 22779381

Features

Housing Bore - Millimeter: 79.807
Nominal Width - Millimeter: 8.001
Housing Bore - Inch: 3.142
Solid or Split Seal: Solid
Lip Material: Viton

Nominal Width - Inch: 0.315
Shaft Diameter - Inch: 2.559
Shaft Diameter - Millimeter: 64.999
Inch - Metric: Inch

Price Inventory : Available to order
Loading Price
QTY