Features
Housing Bore - Millimeter:
80.239
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.159
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.874
Shaft Diameter - Millimeter:
47.6
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-Bidirectional
19556 / 1.948X3.159X0.433 HMSA92 R
Description
CRSEAL 19556/ 1.948X3.159X0.433 HMSA92 R ; LIP SEAL
Part # 19556
BDI # 22779215
Features
Housing Bore - Millimeter:
80.239
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
3.159
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
1.948
Shaft Diameter - Millimeter:
49.479
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring