24510 / 2.48X3.563X0.531 HMSA97 V
Description
CRSEAL 24510 / 2.48X3.563X0.531 HMSA97 V ; LIP SEAL
Part # 24510
BDI # 22778976
Features
Housing Bore - Millimeter:
90.5
Nominal Width - Millimeter:
13.487
Housing Bore - Inch:
3.563
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.531
Shaft Diameter - Inch:
2.48
Shaft Diameter - Millimeter:
62.992
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
90.5
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.563
Solid or Split Seal:
Solid
Lip Material:
Neoprene
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
90.5
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.563
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.813
Shaft Diameter - Millimeter:
71.45
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
90.5
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.563
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.563
Shaft Diameter - Millimeter:
65.1
Inch - Metric:
Inch
25004-1161
Description
25004-1161 HI-PERFORMANCE SEAL ; NON-RETURNABLE 62MM ID 91MM OD
Part # 25004-1161
BDI # 22802732
Features
Housing Bore - Millimeter:
90.5
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
3.563
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch