30153 / 3X4.936X0.755 HMSA25 V
Description
CRSEAL 30153 / 3X4.936X0.755 HMSA25 V ; LIP SEAL
Part # 30153
BDI # 1249667
Features
Housing Bore - Millimeter:
125.374
Nominal Width - Millimeter:
19.177
Housing Bore - Inch:
4.936
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604160