54949 / 5.5X6.626X0.563 CRSHA1 R
Description
CRSEAL 54949 / 5.5X6.626X0.563 CRSHA1 R ; DBL LIP SEAL
Part # 54949
BDI # 1253998
Features
Housing Bore - Millimeter:
168.3
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
6.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
186547
5096 H1L5
Description
5096 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LPD 4.484 6.626 1.625
Part # 5096 H1L5
BDI # 18227157
Features
Housing Bore - Millimeter:
168.3
Nominal Width - Millimeter:
41.275
Housing Bore - Inch:
6.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.625
Shaft Diameter - Inch:
4.484
Shaft Diameter - Millimeter:
113.894
Inch - Metric:
Inch