154X176X10ADL
Description
154X176X10ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 15417610ADL
BDI # 445803
Features
Housing Bore - Millimeter:
176
Nominal Width - Millimeter:
10
Housing Bore - Inch:
6.929
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.063
Shaft Diameter - Millimeter:
154
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
632083
154X176X10TC
Description
154X176X10TC LIP SHAFT SEAL ; MTO NITRILE DBL SPRING RUBBERIZED
Part # 75005457
BDI # 880278
Features
Housing Bore - Millimeter:
176
Nominal Width - Millimeter:
10
Housing Bore - Inch:
6.929
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
6.063
Shaft Diameter - Millimeter:
154
Inch - Metric:
Metric
Global Part Number GPN:
639226