1610X1670X25 HSS5 H
Description
CRSEAL 1610X1670X25 HSS5 H SGL LIP SEAL
Part # 1610X1670X25 HSS5 H
BDI # 22780209
Features
Housing Bore - Millimeter:
1670
Nominal Width - Millimeter:
25
Housing Bore - Inch:
65.748
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
63.386
Shaft Diameter - Millimeter:
1610
Inch - Metric:
Metric
21238-8557
Description
21238-8557 OIL SEAL ; NON-RETURNABLE 1609MM ID 1670MM OD
Part # 21238-8557
BDI # 22845341
Features
Housing Bore - Millimeter:
1669.999
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
65.748
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
63.327
Shaft Diameter - Millimeter:
1608.506
Inch - Metric:
Inch
21247-8557
Description
21247-8557 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21247-8557
BDI # 22806723
Features
Housing Bore - Millimeter:
1669.999
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
65.748
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
63.327
Shaft Diameter - Millimeter:
1608.506
Inch - Metric:
Inch
24700-6427
Description
24700-6427 OIL SEAL ; NON-RETURNABLE 1619MM ID 1670MM OD
Part # 24700-6427
BDI # 22834982
Features
Housing Bore - Millimeter:
1669.999
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
65.748
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
63.752
Shaft Diameter - Millimeter:
1619.301
Inch - Metric:
Inch
24700-6726
Description
24700-6726 OIL SEAL ; NON-RETURNABLE 1610MM ID 1670MM OD
Part # 24700-6726
BDI # 22804486
Features
Housing Bore - Millimeter:
1669.999
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
65.748
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
63.377
Shaft Diameter - Millimeter:
1609.776
Inch - Metric:
Inch