14.5X24.5X06ADL
Description
14.5X24.5X06ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 14.524.506ADL
BDI # 24864938
Features
Housing Bore - Millimeter:
24.5
Nominal Width - Millimeter:
6
Housing Bore - Inch:
0.965
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
0.571
Shaft Diameter - Millimeter:
14.5
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
34X50X08ADL
Description
34X50X08ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 345008ADL
BDI # 24865180
Features
Housing Bore - Millimeter:
50
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.339
Shaft Diameter - Millimeter:
34
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
37X47X08ADL
Description
37X47X08ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 374708ADL
BDI # 24865210
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.457
Shaft Diameter - Millimeter:
37
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
20X30X08ADL
Description
20X30X08ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 203008ADL
BDI # 24864988
Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
12X45X07ADL
Description
12X45X07ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 124507ADL
BDI # 24864926
Features
Housing Bore - Millimeter:
45
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure